- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, SAE, 15/16in Size
Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, SAE, 15/16in Size (Discontinued)
Mfr # J1230ASD
Zoro # G2235414
This Product is Discontinued
Key Features
- Overall Length 12 7/8 in
- Size 15/16"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
Customers Also Purchased
- Brand Proto
-
MFR #
J1230ASD
-
Zoro #
G2235414
- UPC # 662679073954
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 7/8 in |
Size | 15/16" |
Wrench Head Sizes | 15/16 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Satin |
SAE or Metric | SAE |
Features | Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system |
Reversing | No |
Anti-Slip Design | Yes |
Offset | 15 Degrees |
Wrench Item | Combination Wrench |
Wrench Shape | Straight |
Insulated | No |
Number of Points | 12 |
Single End/Double End | Double End |
Head Movement | Fixed |
Ratcheting Configuration | Non-Ratcheting |
Box End Style | Spline |
Wrench Material | Alloy Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Product Grouping | Wrenches |
Head Angle | 15 Degrees |
Standards | ASME B107.100 |
Head Type | Standard |
Box End Type | 12-Point Box End |
Non-Magnetic | No |
Opening Type | Hex |
Tether Style | Tether Capable |
Measurement Type | SAE |
Handle Color | Silver |
Ratcheting | No |
Opening Angle (Deg.) | 15 Degrees |
Corrosion Resistant | Yes |
Handle Type | One Piece |
Nonsparking | No |
Weight | 0.74 lb |
Head Offset Angle | 15 Degrees |
Head Thickness | 9/16 in |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 15/16 in, Overall Length 12 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, SAE, Hex