Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1in Size

  • Mfr # J1232ASD

  • Zoro # G1498156


product price: $43.55
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Satin
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1232ASD
Zoro #
G1498156
UPC #
662679073961
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Size
1 in
Head Thickness
9/16 in, 5/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Anti-Slip Design
Yes
Features
Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Head Movement
Fixed
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Opening Type
Hex
Weight
0.95 lb
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Measurement Type
SAE
Box End Type
12-Point Box End
Nonsparking
No
Handle Color
Silver
Tether Style
Tether Capable
Handle Type
One Piece
Ratcheting
No
Head Type
Offset
Non-Magnetic
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.