Zoro Homepage

Combination Wrench, SAE, 1in Size

  • Mfr # J1232HASD

  • Zoro # G6171216


product price: $43.55
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Satin
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1232HASD
Zoro #
G6171216
UPC #
662679073466
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Size
1 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Tether Style
Tether Capable
Weight
0.95 lb
Handle Type
One Piece
Measurement Type
SAE
Nonsparking
No
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Ratcheting
No
Non-Magnetic
No
Head Type
Offset
Handle Color
Silver

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.