Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2-15/16in Size

  • Mfr # J1294

  • Zoro # G7494846


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
2 15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1294
Zoro #
G7494846
UPC #
662679001513
Country of Origin
United States

Dimensions

Overall Length
34 in
Head Size
2 15/16 in
Head Thickness
1 11/16 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Reversing
No
Features
For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Tether Style
Tether Capable
Nonsparking
No
Head Type
Offset
Corrosion Resistant
Yes
Opening Type
Rounded
Handle Type
One Piece
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
SAE
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Weight
18 lb

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.