Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2-7/8in Size

  • Mfr # J1292

  • Zoro # G6173675


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
2 7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1292
Zoro #
G6173675
UPC #
662679001506
Country of Origin
United States

Dimensions

Overall Length
34 in
Head Size
2 7/8 in
Wrench Length Style
Extra Long
Head Thickness
1 11/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Features
For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
Anti-Slip Design
Yes
Insulated
No
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Tether Style
Tether Capable
Box End Type
12-Point Box End
Weight
18 lb
Measurement Type
SAE
Non-Magnetic
No
Handle Type
One Piece
Nonsparking
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Corrosion Resistant
Yes
Head Type
Offset
Ratcheting
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.