Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 2in Size

  • Mfr # J1264B

  • Zoro # G7570114


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1264B
Zoro #
G7570114
UPC #
662679090760
Country of Origin
United States

Dimensions

Overall Length
28 in
Head Size
2 in
Wrench Length Style
Standard
Head Thickness
3/4 in, 1 1/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Features
The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Anti-Slip Design
No
Reversing
No
Head Movement
Fixed
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Ratcheting
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Box End Type
12-Point Box End
Non-Magnetic
No
Weight
7.35 lb
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Type
Hex
Nonsparking
No
Head Type
Offset
Measurement Type
SAE

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.