Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3-7/8in Size

  • Mfr # J12124

  • Zoro # G6710961


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
3 7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J12124
Zoro #
G6710961
UPC #
662679001605
Country of Origin
United States

Dimensions

Overall Length
37 in
Head Size
3 7/8 in
Head Thickness
2 1/4 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Reversing
No
Insulated
No
Head Movement
Fixed
Anti-Slip Design
Yes
Single End/Double End
Double End
Standards
ASME B107.100-2010
Nonsparking
No
Handle Color
Silver
Box End Type
12-Point Box End
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Ratcheting
No
Weight
35 lb
Head Type
Offset
Handle Type
One Piece
Measurement Type
SAE
Non-Magnetic
No
Corrosion Resistant
Yes

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.