Zoro Homepage

Combination Wrench, SAE, 3/4in Size

  • Mfr # J1224BASD

  • Zoro # G2359953


product price: $23.55
/ea

Key Features

Overall Length
11 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1224BASD
Zoro #
G2359953
UPC #
662679073633
Country of Origin
United States

Dimensions

Overall Length
11 in
Head Size
3/4 in
Wrench Length Style
Standard
Head Thickness
3/8 in, 1/2 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Single End/Double End
Double End
Standards
ASME B107.100-2010
Reversing
No
Features
The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Insulated
No
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Tether Style
Tether Capable
Handle Color
Silver
Ratcheting
No
Head Type
Offset
Opening Type
Hex
Box End Type
12-Point Box End
Weight
0.4 lb
Non-Magnetic
No
Nonsparking
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.