Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/4in Size

  • Mfr # J1224H-T500

  • Zoro # G7630341


product price: $29.15
/ea

Key Features

Overall Length
11 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1224H-T500
Zoro #
G7630341
UPC #
662679087173
Country of Origin
United States

Dimensions

Overall Length
11 in
Head Size
3/4 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Anti-Slip Design
Yes
Reversing
No
Single End/Double End
Double End
Standards
ASME B107.100-2010
Handle Color
Silver
Corrosion Resistant
Yes
Head Type
Offset
Non-Magnetic
No
Opening Type
Hex
Measurement Type
SAE
Box End Type
6-Point Box End
Ratcheting
No
Tether Style
Tether Capable
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Weight
0.5 lb
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.