Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/8" Head Sz

  • Mfr # J1212ASD

  • Zoro # G5121133


product price: $15.29
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1212ASD
Zoro #
G5121133
UPC #
662679073862
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Head Thickness
3/16 in, 5/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Style
Long
Standards
ASME B107.100
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Opening Type
Hex
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Measurement Type
SAE
Weight
0.11 lb
Head Type
Offset
Handle Color
Silver
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.