Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/8" Head Sz

  • Mfr # J1212SPL

  • Zoro # G5918162


product price: $23.35
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1212SPL
Zoro #
G5918162
UPC #
662679572655
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Head Thickness
1/4 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Standards
SAE AS4984A, MIL-W-8982/6
Reversing
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Wrench Style
Long
Features
Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Tether Capable
Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Box End Type
Spline Box End
Weight
0.1 lb
Non-Magnetic
No
Measurement Type
SAE
Opening Type
Hex
Ratcheting
No
Handle Color
Silver
Handle Type
One Piece
Head Type
Offset
Opening Angle (Deg.)
15 Degrees

Description

Proto Spline Tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline fasteners help tighten high strength bolts to high torque loads
They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners, helping prevent fastener rounding. They also turn fasteners with damaged corners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener
  • Full polish finish provides corrosion resistance and an easy to clean surface
  • Anti-Slip Design (ASD) open end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.