Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Combination Wrench, SAE, 5/16in Size J1210H-T500

Combination Wrench, SAE, 5/16in Size (Discontinued)

  • Mfr # J1210H-T500
  • Zoro # G7450965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210H-T500
Zoro #
G7450965
UPC #
662679087098
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Head Movement
Fixed
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Anti-Slip Design
Yes
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASME B107.100-2010
Nonsparking
No
Box End Type
6-Point Box End
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
No
Head Type
Offset
Handle Color
Silver
Opening Type
Hex
Weight
0.08 lb
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.