Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1220BASD
Zoro #
G2277195
UPC #
662679073619
Country of Origin
United States
Dimensions
Overall Length
9 1/2 in
Details
Finish
Black Oxide
Number of Points
12
Tether Capable
Tether Capable
Single End/Double End
Double End
Insulated
No
Anti-Slip Design
Yes
Reversing
No
Features
The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Tether Style
Tether Capable
Description
Combination Wrench, Alloy Steel, Black Oxide, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.