Zoro Homepage

Combination Wrench, SAE, 7/8in Size

  • Mfr # J1228ASD

  • Zoro # G0683916


product price: $31.89
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1228ASD
Zoro #
G0683916
UPC #
662679073947
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Head Size
7/8 in
Head Thickness
1/2 in, 9/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Reversing
No
Features
Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Anti-Slip Design
Yes
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Insulated
No
Standards
ASME B107.100
Opening Type
Hex
Measurement Type
SAE
Tether Style
Tether Capable
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Handle Color
Silver
Weight
0.7 lb
Ratcheting
No
Non-Magnetic
No
Handle Type
One Piece
Box End Type
12-Point Box End
Corrosion Resistant
Yes

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.