Zoro Homepage

Combination Wrench, SAE, 7/8in Size

  • Mfr # J1228SPL

  • Zoro # G6072884


product price: $41.59
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1228SPL
Zoro #
G6072884
UPC #
662679988173
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Head Size
7/8 in
Head Thickness
3/8 in, 9/16 in
Wrench Length Style
Standard

Description

Proto Spline Tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline fasteners help tighten high strength bolts to high torque loads
They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners, helping prevent fastener rounding. They also turn fasteners with damaged corners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener
  • Full polish finish provides corrosion resistance and an easy to clean surface
  • Anti-Slip Design (ASD) open end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.