Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 9/16" Head Sz

  • Mfr # J1218-T500

  • Zoro # G4571907


product price: $21.29
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
9/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1218-T500
Zoro #
G4571907
UPC #
662679072711
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Head Size
9/16 in
Wrench Length Style
Long
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Insulated
No
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Wrench Style
Long
Standards
ASME B107.100-2010
Head Movement
Fixed
Tether Capable
Tether Capable
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Non-Magnetic
No
Opening Type
Hex
Head Type
Offset
Measurement Type
SAE
Tether Style
Tether Capable
Box End Type
12-Point Box End
Weight
0.27 lb
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Corrosion Resistant
Yes
Handle Color
Silver
Handle Type
One Piece
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.