Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 9/16" Head Sz

  • Mfr # J1218H-T500

  • Zoro # G5942190


product price: $21.95
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
9/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1218H-T500
Zoro #
G5942190
UPC #
662679087142
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Head Size
9/16 in
Head Thickness
3/8 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Style
Long
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Tether Capable
Insulated
No
Single End/Double End
Double End
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Anti-Slip Design
Yes
Reversing
No
Weight
0.27 lb
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Opening Type
Hex
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No
Nonsparking
No
Head Type
Offset
Tether Style
Tether Capable

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.