Zoro Homepage
This item is Discontinued.
Proto Combination Wrench Set, Antislip, 15 pcs. J1200FASDK

Combination Wrench Set, Antislip, 15 pcs. (Discontinued)

  • Mfr # J1200FASDK
  • Zoro # G9886488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200FASDK
Zoro #
G9886488
UPC #
662679172695
Country of Origin
United States

Dimensions

Range of Lengths
5 3/8 in to 16 7/8 in
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Wrench Length Style
Standard
Head Thickness
9/32 in, 17/64 in to 23/32 in, 47/64 in
Range of Head Sizes
5/16 in to 1 1/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Satin
Includes
Foam Tray
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
12
Wrench Style
Combination
Wrenches Included
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
Offset
15 Degrees
Wrench Item
Combination Wrench
SAE or Metric
SAE
Head Angle
15 Degrees
Reversing
No
Wrench Shape
Straight
Standards
ASME
Head Movement
Fixed
Material
Alloy Steel
Handle Type
One Piece
Head Offset Angle
15 Degrees
Nonsparking
No
Box End Type
Spline Box End
Non-Magnetic
No
Weight
9.75 lb
Corrosion Resistant
Yes
Container Color
Black
Opening Type
Rounded
Number of Tools
15
Container Type
Foam Tray
Head Type
Offset
Anti-Slip Design
Yes
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable

Description

If you are looking for a combination wrench set that offers an extra-wide offset, then Proto's J1200FASDK Combination Wrench Set is the one for you. It has a 15° offset to provide easy access to bolts and nuts. The alloy steel construction makes these wrenches durable and long lasting. The satin finish gives them a sleek look that will complement your other tools perfectly. They have 12 points on each end, making them ideal for working in tight spaces where there is not much room to move around. If you are looking for a combination wrench set with an extra wide offset, then this Proto J1200FASDK Combination Wrench Set is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.