Combination Wrench Set

  • Mfr # JSCV-11SB
  • Zoro # G300456368
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Wrench Length Style
Standard
Opening Type
Hex
Nonsparking
No
Includes
JSCV08B, JSCV09B, JSCV10B, JSCV11B, JSCV12B, JSCV14B, JSCV16B, JSCV18B, JSCV20B, JSCV22B, JSCV24B, Tool Roll
Standards
ASME B107.100-2010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV-11SB
Zoro #
G300456368
UPC #
662679192822
Country of Origin
United States
Opening Type
Hex
Nonsparking
No
Includes
JSCV08B, JSCV09B, JSCV10B, JSCV11B, JSCV12B, JSCV14B, JSCV16B, JSCV18B, JSCV20B, JSCV22B, JSCV24B, Tool Roll
Standards
ASME B107.100-2010
Tether Style
Not Tether Capable
Number of Tools
11
Insulated
No
Handle Type
Ergonomic
Number of Points
4, 6, 12
Container Color
Brown
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Ratcheting
Yes
Weight
3.07 lb
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Reversing
Yes
Corrosion Resistant
Yes
Shell Material
Alloy Steel
Wrench Product Grouping
Wrench Sets
Item
Combination Wrench Set
Anti-Slip Design
Yes
Finish
Chrome
Box End Type
Spline Box End
Min. Arc Swing
5 Degrees
Container Type
Tool Roll
Measurement Type
SAE
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 11, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & reviews