Shop PROTO

Combination Wrench Set

  • Mfr # JSCVM-20SB
  • Zoro # G500456519

product price: 
$
1,021.99
/ea
Free Shipping & Returns

Key Features

Min. Arc Swing
5 Degrees
Nonsparking
No
Standards
ASME B107.100-2010
Non-Magnetic
Yes
Container Type
Tool Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM-20SB
Zoro #
G500456519
UPC #
662679192792
Country of Origin
United States
Min. Arc Swing
5 Degrees
Nonsparking
No
Standards
ASME B107.100-2010
Non-Magnetic
Yes
Container Type
Tool Roll
Item
Combination Wrench Set
Opening Type
Hex
Insulated
No
Includes
JSCVM06B, JSCVM07B, JSCVM08B, JSCVM09B, JSCVM10B, JSCVM11B, JSCVM12B, JSCVM13B, JSCVM14B, JSCVM15B, JSCVM16B, JSCVM17B, JSCVM18B, JSCVM19B, JSCVM21B, JSCVM22B, JSCVM24B, JSCVM27B, JSCVM30B, JSCVM32B, Tool Roll
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Grip Style
Plain
Weight
13.74 lb
Shell Material
Alloy Steel
Number of Tools
20
Wrench Product Grouping
Wrench Sets
Number of Points
4, 6, 12
Head Offset Angle
15 Degrees
Handle Type
Ergonomic
Box End Type
Spline Box End
Anti-Slip Design
Yes
Reversing
Yes
Container Color
Brown
Finish
Chrome
Measurement Type
Metric
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 20, Range of Head Sizes 6 mm to 32 mm, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.