Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, Metric, 10 pcs.

  • Mfr # J1200K-MASD

  • Zoro # G5939521


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Satin
Includes
Canvas Pouch
Measurement Type
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200K-MASD
Zoro #
G5939521
UPC #
662679073145
Country of Origin
United States

Dimensions

Range of Lengths
5 29/32 in to 11 1/32 in
Wrench Length Style
Long
Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Thickness
7/32 in, 5/16 in to 11/32 in, 15/32 in

Details

Item
Combination Wrench Set
Number of Pieces
10
Finish
Satin
Includes
Canvas Pouch
Measurement Type
Metric
Number of Points
12
Tether Capable
Tether Capable
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Reversing
No
Wrench Style
Anti-Slip
Standards
ASME B107.100
Material
Alloy Steel
Number of Tools
10
Handle Type
One Piece
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Head Type
Offset
Anti-Slip Design
Yes
Ratcheting
No
Corrosion Resistant
Yes
Weight
2.71 lb
Container Type
Canvas Pouch
Container Color
Red
Tether Style
Tether Capable

Description

Satin finish provides corrosion resistance and a slip-resistant grip
12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) Open End

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.