Zoro Homepage
This item is Discontinued.
Proto Combination Wrench Set, Metric, 10 pcs. J1200MHASD

Combination Wrench Set, Metric, 10 pcs. (Discontinued)

  • Mfr # J1200MHASD
  • Zoro # G5909388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200MHASD
Zoro #
G5909388
UPC #
662679073152
Country of Origin
United States

Dimensions

Wrench Head Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
5 29/32 in to 11 1/32 in
Wrench Length Style
Long
Head Thickness
7/32 in, 5/16 in to 11/32 in, 15/32 in
Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Head Sizes
10 mm to 19 mm

Details

Item
Combination Wrench Set
Number of Pieces
10
Finish
Satin
Includes
Canvas Pouch
Measurement Type
Metric
Offset
15 Degrees
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100
SAE or Metric
Metric
Wrench Product Grouping
Wrench Sets
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Combination Wrench
Insulated
No
Wrench Style
Anti-Slip
Number of Points
6
Reversing
No
Material
Alloy Steel
Tether Style
Tether Capable
Box End Type
6-Point Box End
Head Offset Angle
15 Degrees
Number of Tools
10
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Handle Type
One Piece
Container Type
Canvas Pouch
Ratcheting
No
Weight
3.46 lb
Anti-Slip Design
Yes
Container Color
Red
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Hex

Description

Proto's J1200MHASD Combination Wrench Set offers a complete range of metric wrenches to tackle various fasteners. These wrenches can be used across an extensive range of applications and product categories. This wrench set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises combination wrenches with offset 15 degrees heads, so they can provide greater access in tight spots and provide control when needed. Each alloy steel wrench is made with satin finish for better grip, especially in wet conditions. These wrenches are anti-slip for added safety. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Proto's J1200MHASD Combination Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.