Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1200HM14T5
Zoro #
G6042150
UPC #
662679115159
Country of Origin
United States
Dimensions
Wrench Head Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Range of Lengths
5 5/32 in to 11 27/64 in
Wrench Length Style
Long
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Head Thickness
1/4 in, 15/64 in to 1/2 in, 31/64 in
Range of Head Sizes
7 mm to 20 mm
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 14, Range of Head Sizes 7 mm to 20 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.