Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, Metric, 17 pcs.

  • Mfr # J1200RM-T500

  • Zoro # G6035458


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
17
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
Metric
Wrench Style
Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200RM-T500
Zoro #
G6035458
UPC #
662679072650
Country of Origin
United States

Dimensions

Range of Lengths
5 5/32 in to 13 5/16 in
Wrench Length Style
Long
Head Thickness
1/4 in, 15/64 in to 9/16 in, 37/64 in
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm

Details

Item
Combination Wrench Set
Number of Pieces
17
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
Metric
Wrench Style
Anti-Slip
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Reversing
No
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100-2010
Number of Points
12
Material
Alloy Steel
Head Type
Offset
Corrosion Resistant
Yes
Weight
6.92 lb
Container Color
Red
Tether Style
Tether Capable
Container Type
Canvas Pouch
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Opening Type
Rounded
Non-Magnetic
No
Ratcheting
No
Number of Tools
17
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller do not have ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.