Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Combination Wrench Set, Metric, 6 pcs. J1200MB6

Combination Wrench Set, Metric, 6 pcs. (Discontinued)

  • Mfr # J1200MB6
  • Zoro # G5916683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200MB6
Zoro #
G5916683
UPC #
662679115210
Country of Origin
United States

Dimensions

Range of Lengths
5 13/32 in to 8 13/16 in
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 14 mm, 17 mm
Head Thickness
7/32 in, 5/16 in to 3/8 in, 23/64 in
Wrench Length Style
Long
Range of Head Sizes
8 mm to 17 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 14 mm, 17 mm

Details

Item
Combination Wrench Set
Number of Points
12
Finish
Black Oxide
Number of Pieces
6
Includes
(6) Anti-Slip Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm
Reversing
No
Measurement Type
Metric
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Style
Anti-Slip
Insulated
No
Wrench Item
Combination Wrench
Offset
15 Degrees
SAE or Metric
Metric
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Non-Magnetic
No
Head Offset Angle
15 Degrees
Handle Type
One Piece
Box End Type
Spline Box End
Weight
1.25 lb
Number of Tools
6
Tether Style
Tether Capable
Ratcheting
No
Container Color
Red
Anti-Slip Design
Yes
Nonsparking
No
Container Type
Tool Roll
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Opening Type
Rounded

Description

Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 6, Range of Head Sizes 8 mm to 17 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 14 mm, 17 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.