Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 10 pcs.

  • Mfr # J1200GHASDT500

  • Zoro # G6037731


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200GHASDT500
Zoro #
G6037731
UPC #
662679100759
Country of Origin
United States

Dimensions

Range of Lengths
7 in to 14 in
Wrench Length Style
Long
Head Thickness
7/32 in, 17/64 in to 19/32 in, 47/64 in
Head Size
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Combination Wrench Set
Number of Pieces
10
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Insulated
No
Standards
ASME B107.100-2010
Wrench Shape
Straight
Reversing
No
Wrench Product Grouping
Wrench Sets
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Anti-Slip
Head Movement
Fixed
Material
Alloy Steel
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Weight
4.74 lb
Tether Style
Tether Capable
Number of Tools
10
Head Type
Offset
Container Color
Red
Anti-Slip Design
Yes
Opening Type
Hex
Corrosion Resistant
Yes
Container Type
Canvas Pouch
Non-Magnetic
No
Ratcheting
No
Handle Type
One Piece
Head Offset Angle
15 Degrees
Box End Type
6-Point Box End

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
6-point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.