Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 11 pcs.

  • Mfr # J1200GASD11

  • Zoro # G5927691


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Black Oxide
Includes
Canvas Pouch
Measurement Type
SAE
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200GASD11
Zoro #
G5927691
UPC #
662679115135
Country of Origin
United States

Dimensions

Range of Lengths
4 7/8 in to 14 in
Head Size
1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Wrench Length Style
Long
Head Thickness
1/4 in,15/64 in to 19/32 in,37/64 in

Details

Item
Combination Wrench Set
Number of Pieces
11
Finish
Black Oxide
Includes
Canvas Pouch
Measurement Type
SAE
Wrench Shape
Straight
Reversing
No
Insulated
No
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Anti-Slip
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100-2010
Head Movement
Fixed
Material
Alloy Steel
Container Type
Canvas Pouch
Ratcheting
No
Anti-Slip Design
Yes
Container Color
Red
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Head Offset Angle
15 Degrees
Number of Tools
11
Tether Style
Tether Capable
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Type
One Piece
Nonsparking
No
Non-Magnetic
No
Opening Type
Hex
Weight
12.5 lb

Description

The Proto J1200GASD11 Combination Wrench Set is a set of 12-point combination wrenches that can tackle a wide range of fasteners. These SAE wrenches are made from alloy steel and come with black oxide finish for extra durability. The head sizes range from 1/4 in to 15/16 in, so you will have the right tool for your project. With its offset wrench style, this set provides access to nuts and bolts that are otherwise difficult to reach. This 11-piece set comes in a canvas pouch that helps keep your tools organized. If you want the best in quality and performance, then choose Proto Tools' J1200GASD11 Combination Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.