Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 11 pcs.

  • Mfr # J1200H11T5

  • Zoro # G6048487


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Chrome
Includes
(11) Anti-Slip Combination Wrench Set: (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16", (2) 5/8", (2) 11/16", (2) 3/4", (2) 13/16", (2) 7/8", (2) 15/16", (2) 1"
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200H11T5
Zoro #
G6048487
UPC #
662679115142
Country of Origin
United States

Dimensions

Range of Lengths
6 in to 13 1/4 in
Wrench Length Style
Long
Head Thickness
1/4 in, 15/64 in to 19/32 in, 37/64 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Combination Wrench Set
Number of Pieces
11
Finish
Chrome
Includes
(11) Anti-Slip Combination Wrench Set: (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16", (2) 5/8", (2) 11/16", (2) 3/4", (2) 13/16", (2) 7/8", (2) 15/16", (2) 1"
Measurement Type
SAE
Number of Points
12
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Anti-Slip
Reversing
No
Insulated
No
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100-2010
Material
Alloy Steel
Handle Type
One Piece
Ratcheting
No
Weight
12.5 lb
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Opening Type
Hex
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Nonsparking
No
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Number of Tools
11

Description

The Proto J1200H11T5 Combination Wrench Set is a great choice for working on various projects, thanks to its 12-point combination wrenches. These are the professional's choice for applications where you need an accurate torque or turning radius. The set contains 11 pieces of chrome alloy steel combination wrenches with an offset of 15 degrees. The sizes range from 3/8 in to 1 in, while the head size ranges from 3/8 in to 1 in. This tool roll comes with all the necessary items you need for your project. If you are looking for high quality tools that will last you a long time, then this Proto J1200H11T5 Combination Wrench Set is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.