Zoro Homepage

Combination Wrench Set, SAE, 14 pcs.

  • Mfr # J1200FBASD

  • Zoro # G5928960


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Finish
Black Oxide
Includes
Canvas Pouch
Number of Points
12
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200FBASD
Zoro #
G5928960
UPC #
662679073084
Country of Origin
United States

Dimensions

Range of Lengths
6 in to 16 7/8 in
Wrench Length Style
Long
Head Thickness
9/32 in, 17/64 in to 23/32 in, 47/64 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Combination Wrench Set
Number of Pieces
14
Finish
Black Oxide
Includes
Canvas Pouch
Measurement Type
SAE
Number of Points
12
Insulated
No
Wrench Style
Anti-Slip
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100-2010
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Reversing
No
Material
Alloy Steel
Nonsparking
No
Non-Magnetic
No
Box End Type
12-Point Box End
Number of Tools
14
Corrosion Resistant
Yes
Ratcheting
No
Opening Type
Hex
Head Type
Offset
Container Type
Canvas Pouch
Handle Type
One Piece
Container Color
Red
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Weight
9.7 lb
Tether Style
Tether Capable

Description

Non-reflective black oxide finish for use where non-plated products are required
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.