Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 15 pcs.

  • Mfr # J1200F-T500

  • Zoro # G6047951


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Chrome
Includes
(15) Anti-Slip Combination Wrench Set: (2) 5/16", (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16", (2) 5/8", (2) 11/16", (2) 3/4", (2) 13/16", (2) 7/8", (2) 15/16", (2) 1", (2) 1-1/16", (2) 1-1/8", (2) 1-1/4"; (1) Tool Roll
Measurement Type
SAE
Standards
ASME B107.100-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200F-T500
Zoro #
G6047951
UPC #
662679072636
Country of Origin
United States

Dimensions

Range of Lengths
5 3/8 in to 16 7/8 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Wrench Length Style
Long
Head Thickness
1/4 in,15/64 in to 49/64 in,11/16 in

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Chrome
Includes
(15) Anti-Slip Combination Wrench Set: (2) 5/16", (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16", (2) 5/8", (2) 11/16", (2) 3/4", (2) 13/16", (2) 7/8", (2) 15/16", (2) 1", (2) 1-1/16", (2) 1-1/8", (2) 1-1/4"; (1) Tool Roll
Measurement Type
SAE
Standards
ASME B107.100-2010
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Wrench Style
Anti-Slip
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Number of Points
12
Material
Alloy Steel
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
Hex
Container Type
Canvas Pouch
Handle Type
One Piece
Head Type
Offset
Weight
9.76 lb
Tether Style
Tether Capable
Container Color
Red
Ratcheting
No
Number of Tools
15
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.