Zoro Homepage

Combination Wrench Set, SAE, 15 pcs.

  • Mfr # J1200FASD

  • Zoro # G5916491


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Satin
Includes
Canvas Pouch
Measurement Type
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200FASD
Zoro #
G5916491
UPC #
662679073046
Country of Origin
United States

Dimensions

Range of Lengths
5 3/8 in to 16 7/8 in
Wrench Length Style
Long
Head Thickness
9/32 in, 17/64 in to 23/32 in, 47/64 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Satin
Includes
Canvas Pouch
Measurement Type
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Head Movement
Fixed
Number of Points
12
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Wrench Style
Anti-Slip
Reversing
No
Wrench Shape
Straight
Material
Alloy Steel
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Container Type
Canvas Pouch
Ratcheting
No
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Container Color
Red
Head Type
Offset
Number of Tools
15
Tether Style
Tether Capable
Weight
9.75 lb
Handle Type
One Piece
Opening Type
Rounded

Description

23" W x 16" D x 1-1/4" H Foam Tray
Foam and tools included (foam only option also available)
Built to fit the Proto® 540 series as well as most other metal storage drawers

Additional Features:

  • High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
  • Customize storage drawers with multiple foamed modular sets
  • Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.