Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 15 pcs.

  • Mfr # J1200SPL

  • Zoro # G6040997


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200SPL
Zoro #
G6040997
UPC #
662679115043
Country of Origin
United States

Dimensions

Range of Lengths
3 1/32 in to 6 7/32 in
Head Thickness
3/16 in, 11/64 in to 19/32 in, 37/64 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Wrench Length Style
Long

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE
Number of Points
12
Wrench Shape
Straight
Wrench Style
Anti-Slip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Reversing
No
Standards
ASME B107.100-2010
Insulated
No
Material
Alloy Steel
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Handle Type
One Piece
Number of Tools
15
Nonsparking
No
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Container Color
Red
Box End Type
Spline Box End
Weight
6.63 lb
Container Type
Canvas Pouch
Head Type
Offset

Description

Proto Spline Tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline fasteners help tighten high strength bolts to high torque loads
They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners, helping prevent fastener rounding. They also turn fasteners with damaged corners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener
  • Full polish finish provides corrosion resistance and an easy to clean surface
  • Anti-Slip Design (ASD) open end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.