Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 16 pcs.

  • Mfr # J1200F-HD

  • Zoro # G5917989


product price: $2,498.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Pieces
16
Finish
Satin
Includes
(16) Combination Wrench Set: (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 2", (1) 2-1/16", (1) 2-1/8", (1) 2-3/16", (1) 2-1/4", (1) 2-3/8", (1) 2-1/2"
Measurement Type
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1200F-HD
Zoro #
G5917989
UPC #
662679071530
Country of Origin
United States

Dimensions

Range of Lengths
17 5/8 in to 31 1/2 in
Wrench Length Style
Long
Head Size
1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in
Head Thickness
3/4 in,3/4 in to 31/32 in, 15/16 in

Details

Item
Combination Wrench Set
Number of Pieces
16
Finish
Satin
Includes
(16) Combination Wrench Set: (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 2", (1) 2-1/16", (1) 2-1/8", (1) 2-3/16", (1) 2-1/4", (1) 2-3/8", (1) 2-1/2"
Measurement Type
SAE
Wrench Style
Combination
Reversing
No
Wrench Product Grouping
Wrench Sets
Number of Points
12
Insulated
No
Standards
ASME B107.100
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Material
Alloy Steel
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Container Type
Tool Roll
Ratcheting
No
Head Offset Angle
15 Degrees
Handle Type
One Piece
Opening Type
Rounded
Box End Type
12-Point Box End
Tether Style
Tether Capable
Container Color
Red
Nonsparking
No
Number of Tools
16
Weight
113.5 lb
Head Type
Offset

Description

Satin finish provides corrosion resistance and a slip-resistant grip
12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
15° angled offset box end helps keep shank clear of obstructions

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.