Zoro Homepage

Combination Wrench Set, SAE, 26 pcs.

  • Mfr # J1200-80ASD

  • Zoro # G6036051


product price: $1,558.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Finish
Satin
Includes
(26) Anti-Slip Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4", (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 2"
Measurement Type
SAE
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200-80ASD
Zoro #
G6036051
UPC #
662679073039
Country of Origin
United States

Dimensions

Range of Lengths
4 7/8 in to 28 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
26
Finish
Satin
Includes
(26) Anti-Slip Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4", (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 2"
Measurement Type
SAE
Insulated
No
Reversing
No
Head Movement
Fixed
Number of Points
12
Wrench Style
Anti-Slip
Standards
ASME B107.100
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Alloy Steel
Container Color
Red
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Ratcheting
No
Opening Type
Rounded
Container Type
Tool Roll
Number of Tools
26
Head Type
Offset
Weight
57.42 lb
Tether Style
Tether Capable
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees

Description

Satin finish provides corrosion resistance and a slip-resistant grip
12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) Open End. Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.