Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 7 pcs.

  • Mfr # J1200HASD

  • Zoro # G5924167


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Satin
Includes
Canvas Pouch
Measurement Type
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200HASD
Zoro #
G5924167
UPC #
662679073060
Country of Origin
United States

Dimensions

Range of Lengths
6 in to 11 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Long
Head Thickness
3/16 in, 5/16 in to 11/32 in,15/32 in

Details

Item
Combination Wrench Set
Number of Pieces
7
Finish
Satin
Includes
Canvas Pouch
Measurement Type
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100-2010, SAE AS954G
Reversing
No
Insulated
No
Head Movement
Fixed
Wrench Shape
Straight
Wrench Style
Anti-Slip
Wrench Product Grouping
Wrench Sets
Number of Points
12
Material
Alloy Steel
Ratcheting
No
Non-Magnetic
No
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Opening Type
Rounded
Anti-Slip Design
Yes
Container Color
Red
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Weight
2.4 lb
Handle Type
One Piece
Number of Tools
7
Container Type
Tool Roll

Description

Satin finish provides corrosion resistance and a slip-resistant grip
12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and 1-15/16" and larger do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.