Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench20Pcs, Polyethylene, 6"L

  • Mfr # JSCV-20SKV

  • Zoro # G509017063


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Number of Points
4, 6, 12
Anti-Slip Design
Yes
Includes
1 1/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 13/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 15/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV-20SKV
Zoro #
G509017063
UPC #
662679196448
Country of Origin
Taiwan, Province of China

Details

Item
Combination Wrench
Finish
Black Chrome
Number of Points
4, 6, 12
Anti-Slip Design
Yes
Includes
1 1/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 1/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 1/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 13/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 15/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam
Measurement Type
SAE
Ratcheting
Yes
Wrench Product Grouping
Wrench Sets
Head Offset Angle
15 Degrees
Number of Tools
20
Head Type
Offset
Reversing
Yes
Material
Polyethylene
Corrosion Resistant
Yes
Box End Type
Spline Box End
Opening Type
Rounded
Container Type
Foam Tray

Description

Combination Wrench, Polyethylene, Black Chrome, Number of Tools 20, Range of Head Sizes 7/32 in to 1 1/2 in, Head Offset Angle 15 Degrees , Offset, Foam Tray, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.