Shop PROTO

Combination Wrenches, Alloy Steel, 10 mm

  • Mfr # JSCVM10B
  • Zoro # G400456633

product price: 
$
31.19
/ea

Key Features

Nonsparking
No
Head Size
10 mm
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Reversing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM10B
Zoro #
G400456633
UPC #
662679193058
Country of Origin
United States
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Reversing
Yes
Measurement Type
Metric
Shell Material
Alloy Steel
Tether Style
Not Tether Capable
Insulated
No
Weight
0.12 lb
Handle Type
Ergonomic
Finish
Full Polish Chrome
Item
Combination Wrenches
Corrosion Resistant
Yes
Non-Magnetic
Yes
Ratcheting
Yes
Head Type
Standard
Box End Type
Spline Box End
Opening Type
Rounded
Number of Points
12
Handle Color
No
Grip Style
Plain
Standards
ASME B107.100-2032
Anti-Slip Design
Yes
Min. Arc Swing
5 Degrees
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
10 mm
Overall Length
5 7/8 in
Wrench Length Style
Standard
Head Thickness
3/16 in
Length
5 7/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 10 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.