Shop PROTO

Combination Wrenches, Alloy Steel, 18 mm

  • Mfr # JSCVM18B
  • Zoro # G500456595

product price: 
$
49.35
/ea

Key Features

Shell Material
Alloy Steel
Measurement Type
Metric
Handle Color
No
Number of Points
12
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM18B
Zoro #
G500456595
UPC #
662679193133
Country of Origin
United States
Item
Combination Wrenches
Shell Material
Alloy Steel
Measurement Type
Metric
Handle Color
No
Number of Points
12
Head Offset Angle
15 Degrees
Grip Style
Plain
Insulated
No
Nonsparking
No
Opening Type
Rounded
Head Type
Standard
Standards
ASME B107.100-2040
Box End Type
Spline Box End
Reversing
Yes
Anti-Slip Design
Yes
Finish
Full Polish Chrome
Min. Arc Swing
5 Degrees
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
Ergonomic
Ratcheting
Yes
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Weight
0.55 lb
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Head Thickness
5/16 in
Head Size
18 mm
Overall Length
10 5/8 in
Length
10 5/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 18 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.