Combination Wrenches, Alloy Steel, 6 mm
- Mfr # JSCVM06B
- Zoro # G700456531
product price:Â
$
29.15
/ea
Key Features
Insulated
No
Measurement Type
Metric
Reversing
Yes
Finish
Full Polish Chrome
Overall Length
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 1/8 in
- Head Size
- 6 mm
- Head Thickness
- 3/16 in
- Wrench Length Style
- Standard
- Length
- 5 1/8 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 6 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.