Shop PROTO
See all product information
Create Account
Combination Wrenches
- Mfr # JSCV16B
- Zoro # G200456468
product price:Â
$
36.69
/ea
Key Features
Weight
0.24 lb
Head Type
Standard
Min. Arc Swing
5 Degrees
Measurement Type
SAE
Head Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Thickness
- 1/4 in
- Head Size
- 1/2 in
- Wrench Length Style
- Standard
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 1/2 in, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.