Shop PROTO

Combination Wrenches

  • Mfr # JSCV22B
  • Zoro # G800456363

product price: 
$
48.85
/ea

Key Features

Anti-Slip Design
Yes
Handle Color
No
Measurement Type
SAE
Reversing
Yes
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV22B
Zoro #
G800456363
UPC #
662679192921
Country of Origin
United States
Anti-Slip Design
Yes
Handle Color
No
Measurement Type
SAE
Reversing
Yes
Head Offset Angle
15 Degrees
Handle Type
Ergonomic
Min. Arc Swing
5 Degrees
Opening Type
Rounded
Tether Style
Not Tether Capable
Box End Type
Spline Box End
Insulated
No
Opening Angle (Deg.)
15 Degrees
Finish
Full Polish Chrome
Non-Magnetic
Yes
Ratcheting
Yes
Item
Combination Wrenches
Grip Style
Plain
Nonsparking
No
Weight
0.49 lb
Head Type
Standard
Corrosion Resistant
Yes
Number of Points
12
Standards
ASME B107.100-2019
Shell Material
Alloy Steel
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Overall Length
10 1/4 in
Head Thickness
5/16 in
Head Size
11/16 in
Length
10 1/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.