Combination Wrenches

  • Mfr # JSCV24B
  • Zoro # G000456439
product price: 
$
50.99
/ea

Key Features

Nonsparking
No
Overall Length
11 in
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Grip Style
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV24B
Zoro #
G000456439
UPC #
662679192938
Country of Origin
United States
Nonsparking
No
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Grip Style
Plain
Measurement Type
SAE
Finish
Full Polish Chrome
Corrosion Resistant
Yes
Item
Combination Wrenches
Tether Style
Not Tether Capable
Standards
ASME B107.100-2020
Shell Material
Alloy Steel
Weight
0.6 lb
Box End Type
Spline Box End
Reversing
Yes
Insulated
No
Opening Angle (Deg.)
15 Degrees
Handle Color
No
Non-Magnetic
Yes
Number of Points
12
Head Type
Standard
Handle Type
Ergonomic
Min. Arc Swing
5 Degrees
Opening Type
Rounded
Ratcheting
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
11 in
Head Size
3/4 in
Head Thickness
5/16 in
Wrench Length Style
Standard
Length
11 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded

Ratings & reviews