Shop PROTO

Combination Wrenches

  • Mfr # JSCV26B
  • Zoro # G300456382

product price: 
$
58.15
/ea

Key Features

Measurement Type
SAE
Standards
ASME B107.100-2021
Grip Style
Plain
Number of Points
12
Box End Type
Spline Box End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV26B
Zoro #
G300456382
UPC #
662679192945
Country of Origin
United States
Measurement Type
SAE
Standards
ASME B107.100-2021
Grip Style
Plain
Number of Points
12
Box End Type
Spline Box End
Reversing
Yes
Opening Type
Rounded
Weight
0.8 lb
Min. Arc Swing
5 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Head Type
Standard
Item
Combination Wrenches
Handle Type
Ergonomic
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Insulated
No
Finish
Full Polish Chrome
Ratcheting
Yes
Shell Material
Alloy Steel
Anti-Slip Design
Yes
Non-Magnetic
Yes
Handle Color
No
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Thickness
3/8 in
Head Size
13/16 in
Overall Length
11 3/4 in
Wrench Length Style
Standard
Length
11 3/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.