Combination Wrenches

  • Mfr # JSCV30B
  • Zoro # G300456559
product price: 
$
57.85
/ea

Key Features

Overall Length
13 1/4 in
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Finish
Full Polish Chrome
Handle Color
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV30B
Zoro #
G300456559
UPC #
662679192969
Country of Origin
United States
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Finish
Full Polish Chrome
Handle Color
No
Number of Points
12
Reversing
Yes
Min. Arc Swing
5 Degrees
Non-Magnetic
Yes
Corrosion Resistant
Yes
Measurement Type
SAE
Head Offset Angle
15 Degrees
Standards
ASME B107.100-2023
Grip Style
Plain
Shell Material
Alloy Steel
Item
Combination Wrenches
Tether Style
Not Tether Capable
Ratcheting
Yes
Handle Type
Ergonomic
Anti-Slip Design
Yes
Head Type
Standard
Nonsparking
No
Insulated
No
Weight
1.09 lb
Box End Type
Spline Box End
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
13 1/4 in
Head Size
15/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard
Length
13 1/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded

Ratings & reviews