Shop PROTO

Combination Wrenches

  • Mfr # JSCV32B
  • Zoro # G800456547

product price: 
$
80.35
/ea

Key Features

Handle Color
No
Insulated
No
Wrench Length Style
Standard
Reversing
Yes
Anti-Slip Design
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV32B
Zoro #
G800456547
UPC #
662679192976
Country of Origin
United States
Handle Color
No
Insulated
No
Reversing
Yes
Anti-Slip Design
Yes
Item
Combination Wrenches
Non-Magnetic
Yes
Head Type
Standard
Weight
1.17 lb
Opening Type
Rounded
Box End Type
Spline Box End
Standards
ASME B107.100-2024
Grip Style
Plain
Shell Material
Alloy Steel
Number of Points
12
Measurement Type
SAE
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Finish
Full Polish Chrome
Min. Arc Swing
5 Degrees
Handle Type
Ergonomic
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Nonsparking
No
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Head Thickness
7/16 in
Overall Length
14 in
Head Size
1 in
Length
14 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.