Combination Wrenches

  • Mfr # JSCV34B
  • Zoro # G400456602
product price: 
$
98.15
/ea

Key Features

Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Head Size
1 1/16 in
Min. Arc Swing
5 Degrees
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV34B
Zoro #
G400456602
UPC #
662679192983
Country of Origin
United States
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Min. Arc Swing
5 Degrees
Item
Combination Wrenches
Head Type
Standard
Handle Color
No
Handle Type
Ergonomic
Shell Material
Alloy Steel
Anti-Slip Design
Yes
Box End Type
Spline Box End
Tether Style
Not Tether Capable
Finish
Full Polish Chrome
Nonsparking
No
Insulated
No
Ratcheting
Yes
Grip Style
Plain
Number of Points
12
Opening Type
Rounded
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Weight
1.44 lb
Measurement Type
SAE
Reversing
Yes
Standards
ASME B107.100-2025
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
1 1/16 in
Head Thickness
7/16 in
Overall Length
14 7/8 in
Wrench Length Style
Standard
Length
14 7/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 1 1/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded

Ratings & reviews