Shop PROTO

Combination Wrenches

  • Mfr # JSCV36B
  • Zoro # G700456548

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Wrench Length Style
Standard
Non-Magnetic
Yes
Min. Arc Swing
5 Degrees
Box End Type
Spline Box End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV36B
Zoro #
G700456548
UPC #
662679192990
Country of Origin
United States
Measurement Type
SAE
Non-Magnetic
Yes
Min. Arc Swing
5 Degrees
Box End Type
Spline Box End
Number of Points
12
Shell Material
Alloy Steel
Finish
Full Polish Chrome
Handle Type
Ergonomic
Head Type
Standard
Anti-Slip Design
Yes
Standards
ASME B107.100-2026
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Opening Type
Rounded
Insulated
No
Reversing
Yes
Nonsparking
No
Grip Style
Plain
Weight
1.85 lb
Handle Color
No
Head Offset Angle
15 Degrees
Ratcheting
Yes
Item
Combination Wrenches
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Overall Length
15 3/4 in
Head Size
1 1/8 in
Head Thickness
1/2 in
Length
15 3/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 1 1/8 in, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.