Shop PROTO

Combination Wrenches

  • Mfr # JSCVM07B
  • Zoro # G500456526

product price: 
$
28.99
/ea

Key Features

Handle Type
Ergonomic
Opening Type
Rounded
Measurement Type
Metric
Head Size
7 mm
Grip Style
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM07B
Zoro #
G500456526
UPC #
662679193027
Country of Origin
United States
Handle Type
Ergonomic
Opening Type
Rounded
Measurement Type
Metric
Grip Style
Plain
Box End Type
Spline Box End
Anti-Slip Design
Yes
Tether Style
Not Tether Capable
Standards
ASME B107.100-2029
Opening Angle (Deg.)
15 Degrees
Item
Combination Wrenches
Nonsparking
No
Head Type
Standard
Shell Material
Alloy Steel
Corrosion Resistant
Yes
Min. Arc Swing
5 Degrees
Reversing
Yes
Handle Color
No
Number of Points
12
Head Offset Angle
15 Degrees
Ratcheting
Yes
Non-Magnetic
Yes
Finish
Full Polish Chrome
Insulated
No
Weight
0.07 lb
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
7 mm
Wrench Length Style
Standard
Head Thickness
3/16 in
Overall Length
5 1/8 in
Length
5 1/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.