Combination Wrenches

  • Mfr # JSCVM11B
  • Zoro # G000456637
product price: 
$
31.19
/ea

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Nonsparking
No
Anti-Slip Design
Yes
Wrench Length Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM11B
Zoro #
G000456637
UPC #
662679193065
Country of Origin
United States
Finish
Full Polish Chrome
Measurement Type
Metric
Nonsparking
No
Anti-Slip Design
Yes
Shell Material
Alloy Steel
Handle Color
No
Handle Type
Ergonomic
Tether Style
Not Tether Capable
Number of Points
12
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Weight
0.16 lb
Standards
ASME B107.100-2033
Grip Style
Plain
Reversing
Yes
Non-Magnetic
Yes
Item
Combination Wrenches
Corrosion Resistant
Yes
Opening Type
Rounded
Box End Type
Spline Box End
Head Offset Angle
15 Degrees
Insulated
No
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Head Size
11 mm
Head Thickness
1/4 in
Overall Length
6 7/8 in
Length
6 7/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 11 mm, Overall Length 6 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded

Ratings & reviews