Combination Wrenches

  • Mfr # JSCVM13B
  • Zoro # G300456696
product price: 
$
36.49
/ea

Key Features

Handle Color
No
Head Thickness
1/4 in
Measurement Type
Metric
Ratcheting
Yes
Min. Arc Swing
5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM13B
Zoro #
G300456696
UPC #
662679193089
Country of Origin
United States
Handle Color
No
Measurement Type
Metric
Ratcheting
Yes
Min. Arc Swing
5 Degrees
Head Type
Standard
Anti-Slip Design
Yes
Non-Magnetic
Yes
Weight
0.24 lb
Item
Combination Wrenches
Standards
ASME B107.100-2035
Box End Type
Spline Box End
Finish
Full Polish Chrome
Number of Points
12
Opening Type
Rounded
Head Offset Angle
15 Degrees
Reversing
Yes
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Shell Material
Alloy Steel
Corrosion Resistant
Yes
Handle Type
Ergonomic
Nonsparking
No
Grip Style
Plain
Insulated
No
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Thickness
1/4 in
Overall Length
7 7/8 in
Wrench Length Style
Standard
Head Size
13 mm
Length
7 7/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 13 mm, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded

Ratings & reviews